Beli corrosion inhibitor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lanotec Corrosion Inhibitor Steel-Seal (Pelumas Anti Korosi Karat)Deskripsi:A high-performance corrosion inhibitor.atribut:
- Size (L): 10
- POLY GUARD Water Softener ChemicalsDeskripsi:Scale inhibitors increase water treatment system efficiency by reducing the amount of scale in the system. They chemically bind to the water scale ensuring it is removed from the water system.atribut:
- UNSPSC: 12163901
- Container Size (lbs): 3
- Container Type: Bottle
- For use with: Filter Housings
- Form: Crystals
- Function: Prevents Corrosion
- Manufacturer Part Number: GP63N
- Product Type: Scale and Rust Preventer
- Series: Poly Guard
- Standards: NSF/ANSI 60
- CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat)Deskripsi:SP-400 CORROSION INHIBITORDESCRIPTION:Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.APPLICATIONS:Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.atribut:
- Appearance: Dark Amber Viscous Liquid
- Castrol Rust PreventivesDeskripsi:Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
- FLUID FILM Corrosion InhibitorsDeskripsi:EUREKA corrosion inhibitors are used in marine settings and other highly corrosive environments. They're applied to metal components to prevent rust and wear.atribut:
- UNSPSC: 15121802
- Application: Ferrous/Non-Ferrous Metals
- Chemical Base: Lanolin
- Indoor Life Expectancy: Medium
- Lubricant Film: Wet
- NSF Rating: Not Rated
- Outdoor Life Expectancy: Medium
- Removability: Moderate
- FOSROC Nitobond PVA Bonding Agent (Perekat)Deskripsi:Multi-purpose resin adhesive, sealer and cement admixtureUsesAs multi-purpose adhesiveBond asbestot, bricks, carpet, China, concrete, cork, oarthenwater, glass, laminated plastic, leather, linoleum, plasterboard, polystyrene, renders, roofing-felt, stone, textile, tiles, wood.As a plaster bonding agentReduces hacking and keying, and will provide an adhesive or mechanical key to receive plaster or render coats of gypsum, lighweight gypsum, or anhydrous plasters.As a bonding agent for tiles Woodblock. cork, linoleum, ceramic, terrazzo, concrete, quarry, day, polystyfene and acoustic tiles; plasterboard and acoustic board. For repairs to concrete and natural or reconstructed stone. Resurfacing, renovation, surface restoration. For bonding of granolithic toppings to sub-concrete. For repairs to concrete and granolithic floors Repairing crakes and holes in cemehlitious floors. Resurfacing of worn concrete and granolithic floors. Levelling of worn stairs treads.As a primer for overcoating bitumen with oil based paintsFor dust proofing floor screeds and friphlo concrete flooring Advantages - Versatile - Applications relevant to ITIOSi building trades- Universal Bonding Agent. Bonds most common construction material except polythene, PVC, rubber and similar mallerinls- Easy to apply - Can be applied by brush, roller or spray.
- Lanotec Corrosion Inhibitor Steel-Seal (Pelumas Anti Korosi Karat)Deskripsi:Ideal for the following industries:- Agribusiness- Around the home- Construction- Forklifts- Industrial- Leisure- Lift and shift- Marine- Mining- Oil and gas- Transport and automotiveatribut:
- Size (L): 20
- Form: Liquid
- Boiling Point (°C): > 150
- Potential Hydrogen: Not Determined
- Density (g/mL): 0.82 to 0.84
- Auto-Ignition Temperature (°C): > 250
- Apperance: Brown, mobile liquid
- Flash Point (°C): >75
- Solubility in Other Solvents (kg/m³): Hydrocarbons, organic solvents
- Solubility in Water: Immiscible
- Vapor pressure: Not Available
- Bright Clean Super DegreaserDeskripsi:Super Degreaser adalah produk cleaner yang konsentrate, larut dalam air dan berfungsi sebagai degreaser.Super Degreaser diformulasikan untuk proses pembersihan, yaitu menghilangkan dan mengangkat berbagai kotoran seperti grease, minyak, lemak, oil, dan hydrocarbon lainnya yang melekat pada permukaan material.Dengan kandungan metal protection corrosion inhibitor, produk, Super Degreaser Sangat aman untuk berbagai jenis metal/logam dan material lainnya seperti karet, vinyl, plastic, permukaan cat, beton (concrete), dan lain sebagainya.Super Degreaser aman, efektif digunakan sebagai pembersih dan tidak mencemarkan lingkungan (environmental friendly) degreasing agentsatribut:
- Packaging: Jerry Can
- Product Form: Liquid
- New Osaka Caster Rubber Swivel (Kastor Karet)atribut:
- Bearing: Ball
- CRC Anti Rust Corrosion Inhibitor (Pelumas Anti Karat)Deskripsi:SP-350 CORROSION INHIBITOR, 11 WT OZModel#: 03262DESCRIPTION:Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment.APPLICATIONS:Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.atribut:
- Net Fill: 11 Wt Oz
- Appearance: Tan Creamy Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Carbon Dioxide
- BASEUS Power Bank Jump Starter (Alat Bantu Start Mobil)Deskripsi:Jumpstart untuk kendaraan bensin / diesel / dalam keadaan suhu rendahMendukung kendaraan bensin 12V / 6.0L dan kendaraan diesel 12V / 3.5LBaterai polimer Lithium berkapasitas tinggi 12.000 mAh0,05mA Konsumsi Daya Rendah, Umur Baterai Sangat Panjang dan tahan lamaTersedia tampilan Digital Persentase BateraiDapat berfungsi sebagai power bank untuk mengisi daya ponsel dan produk digital lainnya. Gunakan antarmuka Type-c dengan output 5V / 3A untuk mengisi daya laptop.9 tipe proteksi produk untuk keamanan pemakaianatribut:
- Capacity(mAh): 12000
- Rated Output Capacity(mAh): 7900
- Input(V): 5
- USB Output(V): 5
- Peak Current (A): 1000
- Starting Current (A): 600
- Starting Voltage (V): 12
- Type-C Output (V): 5
- HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- HERCULES Descaler ChemicalsDeskripsi:Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 15121802
- Application: Protects Metallic Parts
- Color: Clear
- Container Size (oz): 32
- Container Type: Jug
- Standards: ASTM D 4340
- HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
- BASEUS Andorid OTG USB to Type Catribut:
- Color: Black
- Material: Aluminium Alloy
- Ampere(A): 2.4
- Bright Clean Scale and Rust RemoverDeskripsi:Scale+Rust Remover adalah cairan asam pembersih kerak dan karat yang berbasis HCI. Asam kuat ini secara efektif menghilangkan kerak dan karat dari logam besi atau bukan. Dengan inhibitor untuk mencegah asam yang merusak permukaan logam. Cocok untuk descaling mesin, boiler dan logam besi atau bukan yang mengandung lapisan kerak dan karat.
- NU-CALGON Scale Inhibitor (Cairan Pencegah Kerak)Deskripsi:These products are formulated to inhibit and remove scale from HVAC equipment.atribut:
- Application: Humidifiers; Water Treatment
- Characteristics: Slowly Soluble Polyphosphate
- Form: Powder
- Product Type: Scale Inhibitor
- UNSPSC: 31160000
- SALISBURY Arc Flash & Flame-Resistant Face Shields & Hoods (Masker Las)atribut:
- UNSPSC: 31160000
Daftar Harga corrosion inhibitor Terbaru October 2026
| Lanotec Corrosion Inhibitor Steel-Seal (Pelumas Anti Korosi Karat) | Rp5.399.900 |
| POLY GUARD Water Softener Chemicals | Rp2.799.900 |
| CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat) | Rp279.900 |
| Castrol Rust Preventives | Rp2.699.900 |
| FLUID FILM Corrosion Inhibitors | Rp1.399.900 |
| FOSROC Nitobond PVA Bonding Agent (Perekat) | Rp909.900 |
| Lanotec Corrosion Inhibitor Steel-Seal (Pelumas Anti Korosi Karat) | Rp9.599.900 |
| XANDER Wheel Rubber Black (Roda Karet) | Rp15.900 |
| Bright Clean Super Degreaser | Rp199.900 |
| New Osaka Caster Rubber Swivel (Kastor Karet) | Rp119.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lanotec%20Corrosion%20Inhibitor%20Steel-Seal%20(Pelumas%20Anti%20Korosi%20Karat)/1aP107969046-1.jpg)

/P102076224-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Rust%20Preventives/1wP104629068-1.jpg)

/mxP105308825-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lanotec%20Corrosion%20Inhibitor%20Steel-Seal%20(Pelumas%20Anti%20Korosi%20Karat)/reP107968986-1.jpg)
/buP106832426-2.jpg)

/fyP102083574-4.jpg)
/P102076217-1.jpg)
/mqP106587818-1.jpg)
/c9P105418441-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20(Sealant%20PU)/7sP105916280-7.jpg)

/ecP105420516-1.jpg)


/1kP111330056-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Topeng%20Las%20Otomatis/SALISBURY%20Arc%20Flash%20%26%20Flame-Resistant%20Face%20Shields%20%26%20Hoods%20(Masker%20Las)/2iP110205090-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)